Motion
05742 HOOKIT SOFT HAND BLOCK 2 3/4 X 5"

3M
05742 HOOKIT SOFT HAND BLOCK 2 3/4 X 5"

3M™ Hookit™ Soft Hand Block, 05742, 2-3/4 x 5 in, 10 per case
MI ITEM #02636145
MFR #05742 HOOKIT SOFT HAND BLOCK 2 3/4 X 5"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05742 HOOKIT SOFT HAND BLOCK 2 3/4 X 5"

3M™ Hookit™ Soft Hand Block, 05742, 2-3/4 x 5 in, 10 per case
MI ITEM #02636145
MFR #05742 HOOKIT SOFT HAND BLOCK 2 3/4 X 5"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Block Length
    5 in
  • Block Width
    2-3/4 in

Details

  • Grip Type
    Handle
  • Manufacturer Stock Number
    7000045436
  • Manufacturer Upc Number
    00051131057425
  • Material
    Foam
  • Mounting Type
    Hook & Loop

Overview

Mfr description
05742 HOOKIT SOFT HAND BLOCK 2 3/4 X 5"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made of a tough, flexible foam for durability and longevity
  • Easy attachment and removal of abrasive sheets increases speed of work
  • Fits comfortably in the user’s hand for easy use and less strain
  • Compatible with comprehensive line of Hookit products
  • Can be used on flat surfaces or contours for extensive range of uses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought