Motion
06463 DUAL LOCK RECLOSABLE FASTENER MP3560 250 CLEAR 1"X5YD 0.22"ENG THICK

3M
06463 DUAL LOCK RECLOSABLE FASTENER MP3560 250 CLEAR 1"X5YD 0.22"ENG THICK

3M™ Dual Lock™ Reclosable Fastener MP3560, Clear, 1 in x 5 yd, Type 250, 2 per pack, 5 per case, PN06463
MI ITEM #02636151
MFR #06463 DUAL LOCK RECLOSABLE FASTENER MP3560 250 CLEAR 1"X5YD 0.22"ENG THICK
Price$329.46/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06463 DUAL LOCK RECLOSABLE FASTENER MP3560 250 CLEAR 1"X5YD 0.22"ENG THICK

3M™ Dual Lock™ Reclosable Fastener MP3560, Clear, 1 in x 5 yd, Type 250, 2 per pack, 5 per case, PN06463
MI ITEM #02636151
MFR #06463 DUAL LOCK RECLOSABLE FASTENER MP3560 250 CLEAR 1"X5YD 0.22"ENG THICK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$329.46/pk

Specifications

Dimensions

  • Length
    4.9 yd
  • Width
    1 in

Details

  • Color
    Transparent
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Hook and Loop
  • Manufacturer Stock Number
    70070428456
  • Manufacturer Upc Number
    00051131064638
  • Max Operating Temperature
    +220 °F
  • UPC_NO
    00051131064638

Overview

Mfr description
06463 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Mini pack version (1 in. x 4.9 yds.) dispenses two strips of 3M™ Dual Lock™ Reclosable Fastener SJ3560
  • Great for small jobs, storage and easy dispensing
  • Clear, interlocking mushroom-shaped heads (250 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Mates with Type 170, Type 250 or Type 400 stem densities to provide different strength combinations
  • Clear acrylic tape bonds well to a variety of substrates including metals, glass and plastics such as acrylics, polycarbonate and ABS
  • Strong fastener secures with an audible snap, verifying closure
  • An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
  • Features good temperature resistance of 220°F (104°C)
  • Best suited for indoor and outdoor use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought