Motion
2308

3M
2308

Scotch® Masking Tape - 55 m Long, 18 mm Wide, 5.3 mil Thick, Beige
Mi Item #02636156
MFR #2308
Price$6.48/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2308

Scotch® Masking Tape - 55 m Long, 18 mm Wide, 5.3 mil Thick, Beige
Mi Item #02636156
MFR #2308

Mfr description
06545 SCOTCH MASKING TAPE 2308
  • For industrial/occupational use only. Not for consumer sale or use.
  • Natural rubber adhesive bonds instantly
  • Good holding power resists lifting or curling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.48/rl

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    5.3 mil
  • Weight
    0.29 lb
  • Width
    18 mm

Details

  • Adhesion Strength
    35 oz/in
  • Adhesive Material
    Rubber
  • Application
    Paint Masking, Sealing, Temporary Holding
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006281425
  • Manufacturer Upc Number
    00051131065451
  • Max Operating Temperature
    +250 °F
  • Type
    Masking Tape
  • UPC_NO
    00051131065451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)