Motion
6651

3M
6651

Scotch® Packaging Tape - Beige Color, 69 in/lb Tensile Strength, 48 mm Width, 50 m Length
MI ITEM #02636159
MFR #6651
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
6651

Scotch® Packaging Tape - Beige Color, 69 in/lb Tensile Strength, 48 mm Width, 50 m Length
MI ITEM #02636159
MFR #6651

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06651 SCOTCH BOX SEALING TAPE 355
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extra sturdy polyester backing resists abrasion, moisture and scuffing for lasting hold
  • Adhesive sticks quickly to a variety of materials, including those with high recycled content
  • Securely closes double and triple walled corrugated cartons and fiberboard
  • Available with custom printing for security and/or branding
  • Provides high quality, consistent performance with easy unwind

Specifications

  • Applications
    Box Closure,Branding,Automated Carton Sealing
  • Backing Material
    Polypropylene
  • Color
    Beige
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    130 %
  • Length
    50 m
  • Manufacturer Stock Number
    70006182169
  • Manufacturer Upc Number
    00051131066519
  • UPC_NO
    00051131066519
  • Tensile Strength
    69 in/lb
  • Thickness
    3.43 mil
  • Width
    48 mm
  • Material Type
    Polyester, Synthetic Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text