Motion
6681

3M
6681

Scotch® Packaging Tape - Transparent Color, 28 in/lb Tensile Strength, 1 in Width, 72 yd Length
MI ITEM #02636160
MFR #6681
Price$20.85/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
6681

Scotch® Packaging Tape - Transparent Color, 28 in/lb Tensile Strength, 1 in Width, 72 yd Length
MI ITEM #02636160
MFR #6681

Mfr description
06681 SCOTCH PREMIUM TRANSPARENT FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2.3 mil (0.058 mm) film tape used for L-clip closure, attaching, tabbing and holding
  • UPVC backing material is 1.5 mil (0.038 mm) thick, moisture, chemical and UV resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.85/rl

Specifications

Dimensions

  • Length
    72 yd
  • Roll Width
    4-1/4 in
  • Tensile Strength
    28 in/lb
  • Thickness
    2.3 mil
  • Width
    1 in

Details

  • Adhesion Strength
    40 oz/in
  • Adhesive Material
    Acrylic
  • Applications
    Primary Packaging
  • Backing Material
    PVC
  • Color
    Transparent
  • Elongation at Break
    45 %
  • Manufacturer Upc Number
    00051131066816
  • Material
    UPVC
  • Material Type
    UPVC Film
  • Max Operating Temperature
    250 °F
  • Series
    600
  • Shape
    Continuous Strip
  • Standards Met
    ASM-T
  • UPC_NO
    00051131066816

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)