Motion
06712 SCOTCHBLOK MASKING PAPER 12"X750'

3M
06712 SCOTCHBLOK MASKING PAPER 12"X750'

Scotchblok™ Masking Paper - 750 ft Long, 12 in Wide, 2 mil Thick, Yellow
MI ITEM #02636161
MFR #06712 SCOTCHBLOK MASKING PAPER 12"X750'
List Price$172.21/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06712 SCOTCHBLOK MASKING PAPER 12"X750'

Scotchblok™ Masking Paper - 750 ft Long, 12 in Wide, 2 mil Thick, Yellow
MI ITEM #02636161
MFR #06712 SCOTCHBLOK MASKING PAPER 12"X750'

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$172.21/rl for your price

Overview

Mfr description
06712 SCOTCHBLOK MASKING PAPER 12"X750'
  • For industrial/occupational use only. Not for consumer sale or use.
  • Masking paper manufactured specifically for automotive aftermarket applications
  • Polycoated backing to prevent solvent bleed-through
  • Thin paper provides excellent conformability
  • Unique paper holds up well under wet sanding conditions
  • Distinctive gold color makes paper easy to find

Specifications

  • Backing Material
    Polyethylene Coated Paper
  • Length
    750 ft
  • Width
    12 in
  • Thickness
    2 mil
  • Application
    Jamb Masking,Paint Preparation
  • Color
    Yellow
  • Manufacturer Stock Number
    70070094795
  • Manufacturer Upc Number
    00051131067127
  • UPC_NO
    00051131067127
  • Weight
    7 lb
  • Type
    Masking Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text