Motion
898

3M
898

Scotch® Filament Tape - Transparent, 0.94 in Wide, 60 yd Long, 6.6 mil Thick
Mi Item #02636168
MFR #898
Price$42.70/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
898

Scotch® Filament Tape - Transparent, 0.94 in Wide, 60 yd Long, 6.6 mil Thick
Mi Item #02636168
MFR #898

Mfr description
06898 SCOTCH FILAMENT TAPE 898
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
  • Secure L-clip closure for full overlap (FOL), tuck-type boxes or other non-standard boxes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.70/rl

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    60 yd
  • Shelf Life
    18 months
  • Tensile Strength
    380 in
  • Thickness
    6.6 mil
  • Width
    0.94 in

Details

  • Adhesion Strength
    70 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    5 %
  • Manufacturer Upc Number
    00051131068988
  • Max Operating Temperature
    120 °F
  • Operating Temperature Range
    40 to 120 °F
  • UPC_NO
    00051131068988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)