Motion
06969

3M
06969

Duct Tape - 1.8800 in Wide, 60 yd Long, 10.7 mil Thick, Tensile Strength: 59.50 N/100 mm, Gray Color
Mi Item #02636171
MFR #06969
Price$49.68/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06969

Duct Tape - 1.8800 in Wide, 60 yd Long, 10.7 mil Thick, Tensile Strength: 59.50 N/100 mm, Gray Color
Mi Item #02636171
MFR #06969

Mfr description
06969 DUCT TAPE 6969 SILVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use in heavy duty MRO/construction
  • Sticks immediately and stays on reliably
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.68/rl

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    60 yd
  • Overall Length
    60 yd
  • Overall Thickness
    10.7 mm
  • Overall Width
    1.88 in
  • Shelf Life
    12 months
  • Tensile Strength
    59.50 N/100 mm
  • Thickness
    10.7 mil
  • Width
    1.8800 in

Details

  • Adhesion Strength
    61 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Gray
  • Elongation at Break
    16 %
  • Flame Retardant
    Flame Retardant
  • Manufacturer Stock Number
    70006250172
  • Manufacturer Upc Number
    00051131069695
  • Max Operating Temperature
    93 °C, 200 °F
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Types
    Industrial Tape
  • UPC_NO
    00051131069695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)