Motion
07006 COMPRESSED AIR FILTER & REG PANEL W-2806/07006(AAD) 50 CFM

3M
07006 COMPRESSED AIR FILTER & REG PANEL W-2806/07006(AAD) 50 CFM

3M™ Compressed Air Filter and Regulator Panel W-2806/07006(AAD), 50 cfm, 3-5 outlets 1 EA/Case
Mi Item #02636174
MFR #07006 COMPRESSED AIR FILTER & REG PANEL W-2806/07006(AAD) 50 CFM
Price$2,323.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07006 COMPRESSED AIR FILTER & REG PANEL W-2806/07006(AAD) 50 CFM

3M™ Compressed Air Filter and Regulator Panel W-2806/07006(AAD), 50 cfm, 3-5 outlets 1 EA/Case
Mi Item #02636174
MFR #07006 COMPRESSED AIR FILTER & REG PANEL W-2806/07006(AAD) 50 CFM

Mfr description
07006 COMPRESSED AIR FILTER & REG PANEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Maximum capacity of 50 cfm at 105 psig,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,323.13/each

Specifications

Dimensions

  • Weight
    10.7 lb

Details

  • Color
    Black
  • Comp
    3M W-2806 Filtration Panel
  • Includes
    (3) Industrial Interchange Quick-Disconnects
  • Intrinsically Safe Standard
    No
  • Manufacturer Stock Number
    78806987646
  • Manufacturer Upc Number
    00051131070066
  • Pressure Type
    High Pressure
  • Product Types
    Air Filtration Panel
  • Series/System Compatibility
    Supplied Air
  • Standards Met
    NIOSH
  • System Type
    W-Series
  • Type
    Filter & Regulator Panel
  • UPC_NO
    00051131070066
  • Valve Type
    Air Regulating Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)