Motion
07012 SUPPLIED AIR HOSE W-9435-100/07012 (AAD) 100' 3/8"ID HIGH PRESSURE

3M
07012 SUPPLIED AIR HOSE W-9435-100/07012 (AAD) 100' 3/8"ID HIGH PRESSURE

3M™ Supplied Air Hose W-9435-100/07012(AAD), 100 ft, 3/8 in ID, Industrial Interchange Fittings, High Pressure, 1 EA/Case
Mi Item #02636178
MFR #07012 SUPPLIED AIR HOSE W-9435-100/07012 (AAD) 100' 3/8"ID HIGH PRESSURE
Price$1,013.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07012 SUPPLIED AIR HOSE W-9435-100/07012 (AAD) 100' 3/8"ID HIGH PRESSURE

3M™ Supplied Air Hose W-9435-100/07012(AAD), 100 ft, 3/8 in ID, Industrial Interchange Fittings, High Pressure, 1 EA/Case
Mi Item #02636178
MFR #07012 SUPPLIED AIR HOSE W-9435-100/07012 (AAD) 100' 3/8"ID HIGH PRESSURE

Mfr description
07012 SUPPLIED AIR HOSE W-9435-100/07012
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3/8 inch inner diameter
  • MPT fittings at both ends and accepts 1/4 inch FPT fittings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,013.48/each

Specifications

Dimensions

  • Overall Length
    100 ft
  • Weight
    17 lb

Details

  • Color
    Black
  • Connection Type
    Industrial Interchange Fittings
  • Hose Type
    Straight
  • Manufacturer Upc Number
    00051131070127
  • Material
    Rubber
  • Pressure Type
    High Pressure
  • Product Types
    Air Hose
  • Series/System Compatibility
    Supplied Air
  • System Type
    Versaflo™ AP-600 Portable Panels
  • UPC_NO
    00051131070127
  • Valve Type
    Cooling / Heating Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)