Motion
07031 BREATHING TUBE W-5114/07031(AAD)

3M
07031 BREATHING TUBE W-5114/07031(AAD)

3M™ Breathing Tube W-5114/07031(AAD), 1 EA/Case
MI ITEM #02636180
MFR #07031 BREATHING TUBE W-5114/07031(AAD)
Price$194.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07031 BREATHING TUBE W-5114/07031(AAD)

3M™ Breathing Tube W-5114/07031(AAD), 1 EA/Case
MI ITEM #02636180
MFR #07031 BREATHING TUBE W-5114/07031(AAD)

Mfr description
07031 BREATHING TUBE W-5114/07031(AAD)
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use with 3M™ Hoods H-Series
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.61/each

Specifications

Dimensions

  • Weight
    0.785 lb

Details

  • Color
    Gray
  • Manufacturer Stock Number
    78800751873
  • Manufacturer Upc Number
    00051131070318
  • Material
    Vinyl
  • Product Types
    Breathing Tubes
  • Series/System Compatibility
    H-Series
  • Standards Met
    NIOSH Approved
  • UPC_NO
    00051131070318

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)