Motion
07147 DUAL AIRLINE FRONT-MOUNTED BREATHING TUBE SA-1500/07147(AAD)

3M
07147 DUAL AIRLINE FRONT-MOUNTED BREATHING TUBE SA-1500/07147(AAD)

3M™ Dual Airline Front-Mounted Breathing Tube SA-1500/07147(AAD) 1 EA/Case
MI ITEM #02636182
MFR #07147 DUAL AIRLINE FRONT-MOUNTED BREATHING TUBE SA-1500/07147(AAD)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07147 DUAL AIRLINE FRONT-MOUNTED BREATHING TUBE SA-1500/07147(AAD)

3M™ Dual Airline Front-Mounted Breathing Tube SA-1500/07147(AAD) 1 EA/Case
MI ITEM #02636182
MFR #07147 DUAL AIRLINE FRONT-MOUNTED BREATHING TUBE SA-1500/07147(AAD)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07147 DUAL AIRLINE FRONT-MOUNTED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used with the 3M™ Dual Airline Front-Mounted Adapter Kit SA-1000LP, Low Pressure.

Specifications

  • System Type
    MST Portable and Fixed Panels
  • Series/System Compatibility
    SA-1000
  • Part Number Compatibility
    SA-1000, SA-1000LP
  • Connection Type
    Industrial Interchange Fittings
  • Material
    Vinyl
  • Color
    Black
  • Standards Met
    NIOSH Approved
  • Weight
    0.735 lb
  • Mounting Type
    Front-Mounted
  • Pressure Type
    Low Pressure
  • Product Types
    Breathing Tubes
  • Facepiece Type Comp
    Full Face Respirator
  • Valve Type
    Air Regulating Valve
  • Manufacturer Upc Number
    00051131071476
  • UPC_NO
    00051131071476

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text