Motion
07148 DUAL AIRLINE BACK-MOUNTED BREATHING TUBE SA-2500/07148(AAD)

3M
07148 DUAL AIRLINE BACK-MOUNTED BREATHING TUBE SA-2500/07148(AAD)

3M™ Dual Airline Back-Mounted Breathing Tube SA-2500/07148(AAD), 1 EA/Case
Mi Item #02636183
MFR #07148 DUAL AIRLINE BACK-MOUNTED BREATHING TUBE SA-2500/07148(AAD)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07148 DUAL AIRLINE BACK-MOUNTED BREATHING TUBE SA-2500/07148(AAD)

3M™ Dual Airline Back-Mounted Breathing Tube SA-2500/07148(AAD), 1 EA/Case
Mi Item #02636183
MFR #07148 DUAL AIRLINE BACK-MOUNTED BREATHING TUBE SA-2500/07148(AAD)

Mfr description
07148 DUAL AIRLINE BACK-MOUNTED
  • For industrial/occupational use only. Not for consumer sale or use.
  • This tube is part of the 3M™ Back-Mounted Adapter Kit SA-2000LP (low pressure).
  • Low pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.815 lb

Details

  • Color
    Black
  • Connection Type
    Industrial Interchange Fittings
  • Manufacturer Upc Number
    00051131071483
  • Material
    Vinyl
  • Mounting Type
    Back-Mounted
  • Part Number Compatibility
    SA-2000, SA-2000LP
  • Pressure Type
    Low Pressure
  • Product Types
    Breathing Tubes
  • Series/System Compatibility
    SA-2000
  • Standards Met
    NIOSH Approved
  • System Type
    W-Series Fixed Panels
  • UPC_NO
    00051131071483
  • Valve Type
    Air Regulating Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)