Motion
07153 DUAL AIRLINE AIR REGULATING VALVE ASSEMBLY SA-1007/07153(AAD)

3M
07153 DUAL AIRLINE AIR REGULATING VALVE ASSEMBLY SA-1007/07153(AAD)

3M™ Dual Airline Air Regulating Valve Assembly SA-1007/07153(AAD) 1 EA/Case
Mi Item #02636187
MFR #07153 DUAL AIRLINE AIR REGULATING VALVE ASSEMBLY SA-1007/07153(AAD)
Price$485.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07153 DUAL AIRLINE AIR REGULATING VALVE ASSEMBLY SA-1007/07153(AAD)

3M™ Dual Airline Air Regulating Valve Assembly SA-1007/07153(AAD) 1 EA/Case
Mi Item #02636187
MFR #07153 DUAL AIRLINE AIR REGULATING VALVE ASSEMBLY SA-1007/07153(AAD)

Mfr description
07153 DUAL AIRLINE AIR REGULATING VALVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Includes the 3M™ Air Regulator SA-1009 and Waist Belt GVP-127.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$485.12/each

Specifications

Dimensions

  • Weight
    2.006 lb

Details

  • Color
    Black
  • Connection Type
    Industrial Interchange
  • Includes
    Waist Belt GVP-127
  • Manufacturer Upc Number
    00051131071537
  • Minimum Order Quantity
    1
  • Mounting
    Belt Mounted
  • Pressure Type
    High Pressure
  • Product Types
    Valve
  • Series/System Compatibility
    SA-1000
  • Standards Met
    NIOSH Requirement 42 CFR 84
  • System Type
    Low-Pressure Portable Ambient Air Pump
  • UPC_NO
    00051131071537
  • Valve Type
    Constant Flow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)