Motion
07154 DUAL AIRLINE CONNECTOR ASSEMBLY SA-1027/07154(AAD) LOW PRESSURE

3M
07154 DUAL AIRLINE CONNECTOR ASSEMBLY SA-1027/07154(AAD) LOW PRESSURE

3M™ Dual Airline Connector Assembly SA-1027/07154(AAD), Low Pressure, 1 EA/Case
MI ITEM #02636188
MFR #07154 DUAL AIRLINE CONNECTOR ASSEMBLY SA-1027/07154(AAD) LOW PRESSURE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07154 DUAL AIRLINE CONNECTOR ASSEMBLY SA-1027/07154(AAD) LOW PRESSURE

3M™ Dual Airline Connector Assembly SA-1027/07154(AAD), Low Pressure, 1 EA/Case
MI ITEM #02636188
MFR #07154 DUAL AIRLINE CONNECTOR ASSEMBLY SA-1027/07154(AAD) LOW PRESSURE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07154 DUAL AIRLINE CONNECTOR ASSEMBLY
  • For industrial/occupational use only. Not for consumer sale or use.
  • This assembly can be used with any 3M™ Low Pressure Dual Airline Supplied Air Respirator.

Specifications

  • System Type
    Low-Pressure Portable Ambient Air Pump
  • Type
    Dual Air Line Connector Assembly
  • Series/System Compatibility
    SA-1000
  • Connection Type
    Industrial Interchange Fittings
  • Color
    Black
  • Standards Met
    NIOSH
  • Weight
    1.828 lb
  • Pressure Type
    Low Pressure
  • Product Types
    Connector
  • Valve Type
    Air Regulating Valve
  • Manufacturer Upc Number
    00051131071544
  • UPC_NO
    00051131071544

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text