Motion
7000120922

3M
7000120922

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Aluminum Oxide, 8 in Wide , 20 ft Long
Mi Item #02636190
MFR #7000120922
Price$96.97/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120922

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Aluminum Oxide, 8 in Wide , 20 ft Long
Mi Item #02636190
MFR #7000120922

Mfr description
07521 SCOTCH-BRITE MULTI-FLEX ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Faster, easier scuffing action – but not coarser
  • Use for woodworking, metalworking, synthetic fabrication and maintenance operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.97/rl

Specifications

Dimensions

  • Overall Length
    20 ft
  • Overall Width
    8 in
  • Roll Length
    20 ft
  • Roll Width
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500129244
  • Manufacturer Upc Number
    00051131075214
  • UPC_NO
    00051131075214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)