Motion
37018 SUPPLIED AIR RESPIRATOR VORTEX COOLING ASSY SYSTEM COMPONENT V100/370

3M
37018 SUPPLIED AIR RESPIRATOR VORTEX COOLING ASSY SYSTEM COMPONENT V100/370

3M™ Supplied Air Respirator Vortex Cooling Assembly V-100/37018(AAD), 1 EA/Case
MI ITEM #02636199
MFR #37018 SUPPLIED AIR RESPIRATOR VORTEX COOLING ASSY SYSTEM COMPONENT V100/370
Your Price$993.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37018 SUPPLIED AIR RESPIRATOR VORTEX COOLING ASSY SYSTEM COMPONENT V100/370

3M™ Supplied Air Respirator Vortex Cooling Assembly V-100/37018(AAD), 1 EA/Case
MI ITEM #02636199
MFR #37018 SUPPLIED AIR RESPIRATOR VORTEX COOLING ASSY SYSTEM COMPONENT V100/370

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$993.68/each(List $1,423.50)

Overview

Mfr description
37018 SUPPLIED AIR RESPIRATOR VORTEX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cools the air up to 50°F (28°C).
  • Includes the cooling tube, waist belt and holder

Specifications

  • System Type
    W-Series Small Fixed Panels
  • Type
    Vortex Cooler Assembly
  • Series/System Compatibility
    Fresh-Air III
  • Connection Type
    Industrial Interchange Fittings
  • Thread Size
    1/4 MPT in
  • Material
    Steel
  • Color
    Black
  • Standards Met
    NIOSH
  • Weight
    1.583 lb
  • Mounting Type
    Belt-mounted
  • Pressure Type
    High Pressure
  • Product Types
    Cooling Assembly
  • Manufacturer Stock Number
    70070799013
  • Valve Type
    Cooling / Heating Valve
  • Manufacturer Upc Number
    00051131370180
  • UPC_NO
    00051131370180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text