Motion
37019 VERSAFLO AIR REGULATING VALVE ASSEMBLY V-300/37019(AAD)

3M
37019 VERSAFLO AIR REGULATING VALVE ASSEMBLY V-300/37019(AAD)

3M™ Versaflo™ Air Regulating Valve Assembly V-300/37019(AAD), 1 EA/Case
Mi Item #02636200
MFR #37019 VERSAFLO AIR REGULATING VALVE ASSEMBLY V-300/37019(AAD)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37019 VERSAFLO AIR REGULATING VALVE ASSEMBLY V-300/37019(AAD)

3M™ Versaflo™ Air Regulating Valve Assembly V-300/37019(AAD), 1 EA/Case
Mi Item #02636200
MFR #37019 VERSAFLO AIR REGULATING VALVE ASSEMBLY V-300/37019(AAD)

Mfr description
37019 VERSAFLO AIR REGULATING VALVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to provide approved 3M headgear with a continuous airflow ranging between 6 and 15 cfm
  • Includes valve and waistbelt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.202 lb

Details

  • Color
    Black
  • Comp
    Versaflo Air Regulating Valves
  • Connection Type
    Industrial Interchange Fittings
  • Includes
    Waist Belt
  • Manufacturer Stock Number
    70070799161
  • Manufacturer Upc Number
    00051131370197
  • Mounting Type
    Belt-mounted
  • Pressure Type
    High Pressure
  • Product Line
    Versaflo
  • Product Types
    - Supplied Air Respirator System SAR - Valve
  • Series/System Compatibility
    Supplied Air
  • Standards Met
    NIOSH Requirement 42 CFR 84
  • System Type
    W-Series Small Fixed Panels
  • UPC_NO
    00051131370197
  • Valve Type
    Air Regulating Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)