Motion
37027 RETROFIT CO MONITOR KIT W-2808/37027(AAD)

3M
37027 RETROFIT CO MONITOR KIT W-2808/37027(AAD)

3M™ Retrofit CO Monitor Kit W-2808/37027(AAD), 1 EA/Case
Mi Item #02636202
MFR #37027 RETROFIT CO MONITOR KIT W-2808/37027(AAD)
Price$6,543.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37027 RETROFIT CO MONITOR KIT W-2808/37027(AAD)

3M™ Retrofit CO Monitor Kit W-2808/37027(AAD), 1 EA/Case
Mi Item #02636202
MFR #37027 RETROFIT CO MONITOR KIT W-2808/37027(AAD)

Mfr description
37027 RETROFIT CO MONITOR KIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • This carbon monoxide(CO) monitor is designed to connect directly to the 3M™ Compressed Air Filter and Regulator Panel W-2806
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,543.52/each

Specifications

Dimensions

  • Weight
    3.32 lb

Details

  • Color
    Black
  • Comp
    3M W-2806 Filtration Panel
  • Intrinsically Safe Standard
    No
  • Manufacturer Stock Number
    70070889939
  • Manufacturer Upc Number
    00051131370272
  • Pressure Type
    High Pressure
  • Product Types
    Carbon Monoxide Monitor
  • Series/System Compatibility
    Supplied Air
  • System Type
    W-Series Fixed Panels
  • Type
    Single-Gas Detector
  • UPC_NO
    00051131370272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)