Motion
37054 COMFORT BELT CB-1000/37054(AAD)

3M
37054 COMFORT BELT CB-1000/37054(AAD)

3M™ Comfort Belt CB-1000/37054(AAD) 1 EA/Case
MI ITEM #02636203
MFR #37054 COMFORT BELT CB-1000/37054(AAD)
Price$413.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37054 COMFORT BELT CB-1000/37054(AAD)

3M™ Comfort Belt CB-1000/37054(AAD) 1 EA/Case
MI ITEM #02636203
MFR #37054 COMFORT BELT CB-1000/37054(AAD)

Mfr description
37054 COMFORT BELT CB-1000/37054(AAD)
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use with 3M™ GVP-Series Belt-Mounted Powered Air Purifying Respirators
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$413.34/each

Specifications

Dimensions

  • Weight
    0.775 lb

Details

  • Color
    Black
  • Manufacturer Upc Number
    00051131370548
  • Material
    Leather
  • Mounting Type
    Belt-mounted
  • Product Types
    Belt
  • Series/System Compatibility
    GVP
  • Standards Met
    NIOSH
  • System Type
    PAPR Systems
  • Type
    Belt
  • UPC_NO
    00051131370548

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)