Specifications
Dimensions
- Weight0.143 lb
Details
- ColorBrass
- Manufacturer Stock Number78800755627
- Manufacturer Upc Number00051138153717
- Part Number CompatibilityW-2806
- Product TypesValve
- Series/System CompatibilitySupplied Air
- System TypeW-Series Fixed Panels
- TypePressure Relief Valve
- UPC_NO00051138153717
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)