Specifications
Dimensions
- Weight0.05 lb
Details
- ColorRed
- Comp3M W-2806 Filtration Panel
- Manufacturer Upc Number00051138154899
- Part Number CompatibilityW-2806
- Pressure TypeHigh Pressure
- Product TypesSocket
- Series/System CompatibilitySupplied Air
- System TypeVersaflo™ AP-600 Portable Panels
- TypeSocket Dust Cap
- UPC_NO00051138154899
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)