Motion
W-2915 FILTER BOWL FOR W-2806

3M
W-2915 FILTER BOWL FOR W-2806

3M™ Filter Bowl W-2915M, Aluminum 1 EA/Case
Mi Item #02636223
MFR #W-2915 FILTER BOWL FOR W-2806
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
W-2915 FILTER BOWL FOR W-2806

3M™ Filter Bowl W-2915M, Aluminum 1 EA/Case
Mi Item #02636223
MFR #W-2915 FILTER BOWL FOR W-2806

Mfr description
W-2915 FILTER BOWL FOR W-2806
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum filter bowl used with the 3M™ Compressed Air Filter and Regulator Panel W-2806 for pressures less than 250 psig. For industrial applications and environments where chemicals or synthetic lubricants are present.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.815 lb

Details

  • Color
    Metal
  • Manufacturer Upc Number
    00051131985384
  • Product Types
    Filter Bowl
  • Series/System Compatibility
    Supplied Air
  • System Type
    W-Series Fixed Panels
  • UPC_NO
    00051131985384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)