Specifications
Dimensions
- Weight0.099 lb
Details
- Manufacturer Upc Number00051138155285
- Part Number CompatibilityW-2806
- Product TypesValve
- TypeDrain Valve
- UPC_NO00051138155285
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)