Motion
15552 BOWL GASKET W-2921

3M
15552 BOWL GASKET W-2921

3M™ Bowl Gasket W-2921, 1 EA/Case
Mi Item #02636225
MFR #15552 BOWL GASKET W-2921
Price$26.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15552 BOWL GASKET W-2921

3M™ Bowl Gasket W-2921, 1 EA/Case
Mi Item #02636225
MFR #15552 BOWL GASKET W-2921

Mfr description
15552 BOWL GASKET W-2921
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used with the 3M™ Compressed Air Filter and Regulator Panel W-2806.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.02/each

Specifications

Dimensions

  • Weight
    22.700 g

Details

  • Color
    Black
  • Comp
    3M W-2806 Filtration Panel
  • Manufacturer Stock Number
    78800862167
  • Manufacturer Upc Number
    00051138155520
  • Part Number Compatibility
    W-2806
  • Pressure Type
    High Pressure
  • Product Types
    Gasket
  • Series/System Compatibility
    Supplied Air
  • System Type
    W-Series Fixed Panels
  • Type
    Bowl Gasket
  • UPC_NO
    00051138155520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)