Specifications
Dimensions
- Weight0.068 lb
Details
- ColorMetal
- Manufacturer Stock Number78800862324
- Manufacturer Upc Number00051138155605
- Part Number CompatibilityW-2806
- Product TypesWasher
- Series/System CompatibilitySupplied Air
- System TypeW-Series Fixed Panels
- TypeCartridge Washer
- UPC_NO00051138155605
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)