Motion
15905 AIR DEFLECTOR W-2924

3M
15905 AIR DEFLECTOR W-2924

3M™ Air Deflector W-2924 1 EA/Case
MI ITEM #02636231
MFR #15905 AIR DEFLECTOR W-2924
Price$19.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15905 AIR DEFLECTOR W-2924

3M™ Air Deflector W-2924 1 EA/Case
MI ITEM #02636231
MFR #15905 AIR DEFLECTOR W-2924

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.51/each

Specifications

Dimensions

  • Weight
    0.049 lb

Details

  • Color
    White
  • Manufacturer Upc Number
    00051138159054
  • Part Number Compatibility
    W-2806
  • Product Types
    Air Deflector
  • Series/System Compatibility
    Supplied Air
  • System Type
    W-Series Fixed Panels
  • Type
    Air Deflector
  • UPC_NO
    00051138159054

Overview

Mfr description
15905 AIR DEFLECTOR W-2924
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used with the 3M™ Compressed Air Filter and Regulator Panel W-2806.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought