Motion
16207 SUPPLIED AIR HOSE W-2929-100 100' 3/8"ID HIGH PRESSURE COILED

3M
16207 SUPPLIED AIR HOSE W-2929-100 100' 3/8"ID HIGH PRESSURE COILED

3M™ Supplied Air Hose W-2929-100, 100 ft, 3/8 in ID, Industrial Interchange Fittings, High Pressure, Coiled 1 EA/Case
Mi Item #02636240
MFR #16207 SUPPLIED AIR HOSE W-2929-100 100' 3/8"ID HIGH PRESSURE COILED
Price$1,565.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16207 SUPPLIED AIR HOSE W-2929-100 100' 3/8"ID HIGH PRESSURE COILED

3M™ Supplied Air Hose W-2929-100, 100 ft, 3/8 in ID, Industrial Interchange Fittings, High Pressure, Coiled 1 EA/Case
Mi Item #02636240
MFR #16207 SUPPLIED AIR HOSE W-2929-100 100' 3/8"ID HIGH PRESSURE COILED

Mfr description
16207 SUPPLIED AIR HOSE W-2929-100
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial Interchange Fittings.
  • No filters, cartridges or batteries to maintain
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,565.59/each

Specifications

Dimensions

  • Overall Length
    100 ft
  • Weight
    5.6 lb

Details

  • Color
    Blue
  • Connection Type
    Industrial Interchange Fittings
  • Hose Type
    Coiled
  • Manufacturer Upc Number
    00051138162078
  • Material
    Nylon
  • Pressure Type
    High Pressure
  • Product Types
    Air Hose
  • Series/System Compatibility
    Fresh-Air III
  • System Type
    MST Portable and Fixed Panels
  • UPC_NO
    00051138162078
  • Valve Type
    Cooling / Heating Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)