Motion
16209 SUPPLIED AIR HOSE W-2929-25 25' 3/8"ID HIGH PRESSURE COILED

3M
16209 SUPPLIED AIR HOSE W-2929-25 25' 3/8"ID HIGH PRESSURE COILED

3M™ Supplied Air Hose W-2929-25, 25 ft, 3/8 in ID, Industrial Interchange Fittings, High Pressure, Coiled 1 EA/Case
Mi Item #02636241
MFR #16209 SUPPLIED AIR HOSE W-2929-25 25' 3/8"ID HIGH PRESSURE COILED
Price$657.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16209 SUPPLIED AIR HOSE W-2929-25 25' 3/8"ID HIGH PRESSURE COILED

3M™ Supplied Air Hose W-2929-25, 25 ft, 3/8 in ID, Industrial Interchange Fittings, High Pressure, Coiled 1 EA/Case
Mi Item #02636241
MFR #16209 SUPPLIED AIR HOSE W-2929-25 25' 3/8"ID HIGH PRESSURE COILED

Mfr description
16209 SUPPLIED AIR HOSE W-2929-25
  • For industrial/occupational use only. Not for consumer sale or use.Used on 3M™ High Pressure Compressed Air Systems; 3/8 inch inner diameter.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$657.08/each

Specifications

Dimensions

  • Overall Length
    25 ft
  • Weight
    2.063 lb

Details

  • Color
    Blue
  • Connection Type
    Industrial Interchange Fittings
  • Hose Type
    Coiled
  • Manufacturer Stock Number
    78806986283
  • Manufacturer Upc Number
    00051138162092
  • Material
    Nylon
  • Pressure Type
    High Pressure
  • Product Types
    Air Hose
  • Series/System Compatibility
    Supplied Air
  • System Type
    Versaflo™ AP-600 Portable Panels
  • UPC_NO
    00051138162092
  • Valve Type
    Cooling / Heating Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)