Motion
16210 SUPPLIED AIR HOSE W-2929-50 50' 3/8"ID HIGH PRESSURE COILED

3M
16210 SUPPLIED AIR HOSE W-2929-50 50' 3/8"ID HIGH PRESSURE COILED

3M™ Supplied Air Hose W-2929-50, 50 ft, 3/8 in ID, Industrial Interchange Fittings, High Pressure, Coiled, 1 EA/Case
Mi Item #02636242
MFR #16210 SUPPLIED AIR HOSE W-2929-50 50' 3/8"ID HIGH PRESSURE COILED
Price$960.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16210 SUPPLIED AIR HOSE W-2929-50 50' 3/8"ID HIGH PRESSURE COILED

3M™ Supplied Air Hose W-2929-50, 50 ft, 3/8 in ID, Industrial Interchange Fittings, High Pressure, Coiled, 1 EA/Case
Mi Item #02636242
MFR #16210 SUPPLIED AIR HOSE W-2929-50 50' 3/8"ID HIGH PRESSURE COILED

Mfr description
16210 SUPPLIED AIR HOSE W-2929-50
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used on 3M™ High Pressure Compressed Air Systems.
  • 3/8 inch inner diameter.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$960.51/each

Specifications

Dimensions

  • Overall Length
    50 ft
  • Weight
    2.7 lb

Details

  • Color
    Blue
  • Connection Type
    Industrial Interchange Fittings
  • Hose Type
    Coiled
  • Manufacturer Upc Number
    00051138162108
  • Material
    Nylon
  • Pressure Type
    High Pressure
  • Product Types
    Air Hose
  • Series/System Compatibility
    Fresh-Air III
  • System Type
    MST Portable and Fixed Panels
  • UPC_NO
    00051138162108
  • Valve Type
    Cooling / Heating Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)