Overview
Mfr description
16354 COLLAR'-15
- For industrial/occupational use only. Not for consumer sale or use.
- Collar for fit testing; to be used in conjunction with 3M™ Test Hood FT-14
- Used with the 3M™ Qualitative Fit Test Apparatus FT-10, FT-30 and 3M™ Training and Fit Testing Case FT-20
- Can be used to check face-to-respirator seal on any particulate respirator or gas/vapor respirator with a particulate prefilter
- OSHA Compliant
- For Occupational Use only
Specifications
- TypeCollar
- For Use WithGas/Vapor Respirators, Particulate Respirators
- Manufacturer Upc Number00051138163549
- Minimum Order Quantity1
- Product TypesCollar
- UPC_NO00051138163549
- Weight1.161 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data