Specifications
Dimensions
- Weight0.545 lb
Details
- ColorGray
- Manufacturer Upc Number00051138193126
- Part Number CompatibilityW-3061, W-3187
- Product TypesBreathing Tubes
- Series/System CompatibilitySupplied Air
- UPC_NO00051138193126
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)