Motion
21289 AIRLINE ADAPTER W-3187

3M
21289 AIRLINE ADAPTER W-3187

3M™ Airline Adapter W-3187, 1 ea/Case
MI ITEM #02636261
MFR #21289 AIRLINE ADAPTER W-3187
Price$374.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21289 AIRLINE ADAPTER W-3187

3M™ Airline Adapter W-3187, 1 ea/Case
MI ITEM #02636261
MFR #21289 AIRLINE ADAPTER W-3187

Mfr description
21289 AIRLINE ADAPTER W-3187
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adaptor fits into the center port of the 3M™ Full Facepiece 7800S or 6000DIN and allows it to be used as a 3M™ Supplied Air Respirator.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$374.34/each

Specifications

Dimensions

  • Weight
    0.189 lb

Details

  • Manufacturer Upc Number
    00051138212896
  • Part Number Compatibility
    6000DIN, 7800S
  • Product Types
    Adapter
  • System Type
    SAR Systems
  • Type
    Air Line Adapter
  • UPC_NO
    00051138212896

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)