Specifications
Dimensions
- Weight2.478 lb
Details
- Manufacturer Upc Number00051138214654
- Product TypesValve
- System TypeSAR Systems
- TypeAir Regulating Valve Kit
- UPC_NO00051138214654
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)