Specifications
Dimensions
- Weight0.27 lb
Details
- For Use With6000 Facepieces, 7000 Series Facepieces
- Manufacturer Upc Number00051138290184
- Minimum Order Quantity1
- Product TypesFit Test Adapter
- TypeQuantitative Fit Test Adapter
- UPC_NO00051138290184
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)