Specifications
Dimensions
- Weight5.7 lb
Details
- CompAny Particulate Respirator or Gas/Vapor Respirator
- IncludesTraining Videos
- Manufacturer Upc Number00051138291372
- Minimum Order Quantity1
- Product TypesFit Test Kit
- Standards MetOSHA 29 CFR 1910.134
- Test TypeSweet
- UPC_NO00051138291372
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)