Motion
29206 PAPR UNIT GVP-100

3M
29206 PAPR UNIT GVP-100

3M™ Powered Air Purifying Respirator (PAPR) Unit GVP-100 1 EA/Case
MI ITEM #02636325
MFR #29206 PAPR UNIT GVP-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
29206 PAPR UNIT GVP-100

3M™ Powered Air Purifying Respirator (PAPR) Unit GVP-100 1 EA/Case
MI ITEM #02636325
MFR #29206 PAPR UNIT GVP-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29206 PAPR UNIT GVP-100
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rugged, durable PAPR system
  • Wide variety of head gear options
  • Wide variety of cartridges

Specifications

  • System Type
    PAPR Systems
  • Type
    Motor Blower Unit with Plug
  • Series/System Compatibility
    GVP
  • Color
    Black
  • Standards Met
    NIOSH
  • Weight
    2.126 lb
  • Product Types
    Powered Air Respirator
  • Manufacturer Upc Number
    00051138292065
  • UPC_NO
    00051138292065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text