Motion
29223 WAIST BELT GVP-117 VINYL

3M
29223 WAIST BELT GVP-117 VINYL

3M™ Waist Belt GVP-117, Vinyl, 1 EA/Case
MI ITEM #02636333
MFR #29223 WAIST BELT GVP-117 VINYL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
29223 WAIST BELT GVP-117 VINYL

3M™ Waist Belt GVP-117, Vinyl, 1 EA/Case
MI ITEM #02636333
MFR #29223 WAIST BELT GVP-117 VINYL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29223 WAIST BELT GVP-117 VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use with 3M™ GVP-Series Belt-Mounted Powered Air Purifying Respirators

Specifications

  • System Type
    PAPR Systems
  • Type
    Belt
  • Series/System Compatibility
    GVP
  • Material
    Vinyl
  • Color
    Black
  • Weight
    0.49 lb
  • Mounting Type
    Belt-mounted
  • Product Types
    Belt
  • Manufacturer Upc Number
    00051138292232
  • UPC_NO
    00051138292232

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text