Specifications
Dimensions
- Weight506.662 g
Details
- Manufacturer Upc Number00051138293680
- Part Number CompatibilityW-2806
- Product TypesManifold
- System TypeSAR Systems
- TypeManifold
- UPC_NO00051138293680
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)