Specifications
Dimensions
- Thread Size1/4 MPT in
- Weight2.748 lb
Details
- ColorBlack
- Connection TypeThreaded
- Manufacturer Upc Number00051138462710
- Part Number Compatibility6100, 6200, 6300, 6700, 6700DIN, 6800, 6800DIN, 6900, 6900DIN, 7501, 7502, 7503, 7800S, FF-401, FF-402, FF-403
- Product TypesAdapter
- System TypeSAR Systems
- TypeFront Mount Adapter Kit
- UPC_NO00051138462710
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)