Motion
54241 COMBO DUAL AIRLINE FRONT-MOUNT BREATHING TUBE SA-1600

3M
54241 COMBO DUAL AIRLINE FRONT-MOUNT BREATHING TUBE SA-1600

3M™ Combination Dual Airline Front-Mounted Breathing Tube SA-1600, 1 Ea/Case
MI ITEM #02636375
MFR #54241 COMBO DUAL AIRLINE FRONT-MOUNT BREATHING TUBE SA-1600
Price$366.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54241 COMBO DUAL AIRLINE FRONT-MOUNT BREATHING TUBE SA-1600

3M™ Combination Dual Airline Front-Mounted Breathing Tube SA-1600, 1 Ea/Case
MI ITEM #02636375
MFR #54241 COMBO DUAL AIRLINE FRONT-MOUNT BREATHING TUBE SA-1600

Mfr description
54241 COMBO DUAL AIRLINE FRONT-MOUNT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used on both the high and low pressure front-mounted combination kits.
  • Front-mounted combination breathing tube type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.77/each

Specifications

Dimensions

  • Weight
    0.768 lb

Details

  • Color
    Black
  • Connection Type
    Industrial Interchange Fittings
  • Manufacturer Upc Number
    00051138542412
  • Material
    Vinyl
  • Mounting Type
    Front-Mounted
  • Part Number Compatibility
    SA-1100
  • Pressure Type
    High Pressure
  • Product Types
    Breathing Tubes
  • Series/System Compatibility
    SA-1000
  • Standards Met
    NIOSH Approved
  • System Type
    W-Series Fixed Panels
  • UPC_NO
    00051138542412
  • Valve Type
    Air Regulating Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)