Motion
54242 COMBO DUAL AIRLINE BACK-MOUNT ADAPTER KIT SA-2100 HIGH PRESSURE

3M
54242 COMBO DUAL AIRLINE BACK-MOUNT ADAPTER KIT SA-2100 HIGH PRESSURE

3M™ Combination Dual Airline Back-Mounted Adapter Kit SA-2100, High Pressure, 1 EA/Case
MI ITEM #02636376
MFR #54242 COMBO DUAL AIRLINE BACK-MOUNT ADAPTER KIT SA-2100 HIGH PRESSURE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54242 COMBO DUAL AIRLINE BACK-MOUNT ADAPTER KIT SA-2100 HIGH PRESSURE

3M™ Combination Dual Airline Back-Mounted Adapter Kit SA-2100, High Pressure, 1 EA/Case
MI ITEM #02636376
MFR #54242 COMBO DUAL AIRLINE BACK-MOUNT ADAPTER KIT SA-2100 HIGH PRESSURE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54242 COMBO DUAL AIRLINE BACK-MOUNT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • System Type
    W-Series Fixed Panels
  • Type
    Back Mount Adapter Kit
  • Series/System Compatibility
    SA-2000
  • Part Number Compatibility
    6100, 6200, 6300, 6700, 6700DIN, 6800, 6800DIN, 6900, 6900DIN, 7501, 7502, 7503, 7800S, FF-401, FF-402, FF-403
  • Connection Type
    Industrial Interchange Fittings
  • Thread Size
    1/4 MPT in
  • Color
    Black
  • Weight
    2.9 lb
  • Breathing Tube Type
    Back-Mounted Combination
  • Coupling Size
    0.25 in
  • Hose Type
    Straight
  • Mounting Type
    Back-Mounted
  • Pressure Type
    High Pressure
  • Product Types
    Adapter
  • Valve Type
    Air Regulating Valve
  • Manufacturer Upc Number
    00051138542429
  • UPC_NO
    00051138542429

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text