Motion
54243 COMBO DUAL AIRLINE BACK-MOUNT ADAPTER KIT SA-2100LP LOW PRESSURE

3M
54243 COMBO DUAL AIRLINE BACK-MOUNT ADAPTER KIT SA-2100LP LOW PRESSURE

3M™ Combination Dual Airline Back-Mounted Adapter Kit SA-2100LP, Low Pressure, 1 EA/Case
MI ITEM #02636377
MFR #54243 COMBO DUAL AIRLINE BACK-MOUNT ADAPTER KIT SA-2100LP LOW PRESSURE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54243 COMBO DUAL AIRLINE BACK-MOUNT ADAPTER KIT SA-2100LP LOW PRESSURE

3M™ Combination Dual Airline Back-Mounted Adapter Kit SA-2100LP, Low Pressure, 1 EA/Case
MI ITEM #02636377
MFR #54243 COMBO DUAL AIRLINE BACK-MOUNT ADAPTER KIT SA-2100LP LOW PRESSURE

Mfr description
54243 COMBO DUAL AIRLINE BACK-MOUNT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works with certain 3M™ Full face piece respirators.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size
    0.25 in
  • Weight
    2.9 lb

Details

  • Breathing Tube Type
    Back-Mounted Combination
  • Color
    Black
  • Connection Type
    Industrial Interchange Fittings
  • Hose Type
    Straight
  • Manufacturer Upc Number
    00051138542436
  • Mounting Type
    Back-Mounted
  • Part Number Compatibility
    6100, 6200, 6300, 6700, 6700DIN, 6800, 6800DIN, 6900, 6900DIN, 7501, 7502, 7503, 7800S, FF-401, FF-402, FF-403
  • Pressure Type
    Low Pressure
  • Product Types
    Adapter
  • Series/System Compatibility
    SA-2000
  • System Type
    Versaflo™ AP-600 Portable Panels
  • Type
    Back Mount Adapter Kit
  • UPC_NO
    00051138542436
  • Valve Type
    Air Regulating Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)