Motion
54257 FULL FACEPIECE 7800S(SM) SMALL SILICONE

3M
54257 FULL FACEPIECE 7800S(SM) SMALL SILICONE

3M™ Full Facepiece Reusable Respirator 7800S-S, Small, Silicone 1 ea/Case
Mi Item #02636378
MFR #54257 FULL FACEPIECE 7800S(SM) SMALL SILICONE
Price$1,053.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54257 FULL FACEPIECE 7800S(SM) SMALL SILICONE

3M™ Full Facepiece Reusable Respirator 7800S-S, Small, Silicone 1 ea/Case
Mi Item #02636378
MFR #54257 FULL FACEPIECE 7800S(SM) SMALL SILICONE

Mfr description
54257 FULL FACEPIECE 7800S(SM)
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicone facepiece enhances fit and improves durability
  • Double-flange faceseal and 6 adjustable straps help provide a secure fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,053.47/each

Specifications

Dimensions

  • Size
    Small

Details

  • Connection Type
    Bayonet
  • Facepiece Material
    Silicone
  • Filter Type
    Filter Not Included
  • Manufacturer Upc Number
    00051138542573
  • Papr Sar Comp
    PAPR & SAR
  • Series
    7800
  • Standards Met
    NIOSH Approved
  • Suspension
    6-Point
  • Type
    Full Face
  • UPC_NO
    00051138542573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)