Specifications
Dimensions
- SizeMediu m
Details
- Case Quantity1 pack
- ColorBlack
- Manufacturer Upc Number00051138542580
- Other Comfort Design Features5000, 7000 Series Filters And 6000 Series Cartridges To Suit Individual Needs, And Particulate Hazards, Available In Three Sizes: Small, Compatible With 3M Bayonet-Style 2000, Compatible With 3M Powered Air And Dual Airline Supplied Air Systems Against A Variety Of Gases, For Workplace/Occupational Use Only, Lens Provides Wide Field Of Vision, Medium And Large, Meets The Requirements Of Ansi Z871-2003 Standard For Eye And Face Protection, Protects Against A Broad Range Of Gases, Silicone Faceseal Helps Provide Comfort And Durability, Six-Strap Harness Helps Provide A Secure Comfortable Fit, Spare Parts Help Maintain The Right Level Of Comfort And Protection, Vapors And/Or Particulate Hazards, Vapors, When Used With The Correct 3M Bayonet-Style Filter Or Cartridges
- Series7800
- Standards MetNIOSH Approved
- TypeFull Face
- UPC_NO00051138542580
- Valve TypeExhalation Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)