Motion
54259 FULL FACEPIECE 7800S-L LARGE SILICONE

3M
54259 FULL FACEPIECE 7800S-L LARGE SILICONE

3M™ Full Facepiece Reusable Respirator 7800S-L, Large, Silicone 1 EA/Case
Mi Item #02636380
MFR #54259 FULL FACEPIECE 7800S-L LARGE SILICONE
Price$1,035.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54259 FULL FACEPIECE 7800S-L LARGE SILICONE

3M™ Full Facepiece Reusable Respirator 7800S-L, Large, Silicone 1 EA/Case
Mi Item #02636380
MFR #54259 FULL FACEPIECE 7800S-L LARGE SILICONE

Mfr description
54259 FULL FACEPIECE 7800S-L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicone facepiece enhances fit and improves durability
  • Double-flange face seal and six adjustable straps help provide a secure fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,035.29/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Color
    Black
  • Manufacturer Stock Number
    70070710275
  • Manufacturer Upc Number
    00051138542597
  • Series
    7800
  • Standards Met
    NIOSH Approved
  • Type
    Full Face
  • UPC_NO
    00051138542597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)