Specifications
Dimensions
- Weight1.096 lb
Details
- ColorBlack
- Manufacturer Upc Number00051138543068
- Part Number CompatibilityW-2806
- Product TypesRegulator
- Series/System CompatibilitySupplied Air
- System TypeW-Series Fixed Panels
- TypeRegulator
- UPC_NO00051138543068
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)