Specifications
Dimensions
- Weight0.325 lb
Details
- ColorBlack
- Manufacturer Upc Number00051138661601
- Part Number CompatibilityV-100, V-100SS
- Pressure TypeHigh Pressure
- Product TypesMuffler
- Series/System CompatibilityFresh-Air III
- Standards MetNIOSH
- System TypeW-Series Small Fixed Panels
- TypeMuffler Kit
- UPC_NO00051138661601
- Valve TypeCooling / Heating Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)