Specifications
Dimensions
- Weight0.221 lb
Details
- ColorWhite
- Manufacturer Upc Number00051138661618
- Part Number CompatibilityV-100
- Pressure TypeHigh Pressure
- Product TypesSpare Parts Kit
- Series/System CompatibilityFresh-Air III
- Standards MetNIOSH
- System TypeVersaflo™ AP-600 Portable Panels
- TypeVortex Spare Parts Kit
- UPC_NO00051138661618
- Valve TypeCooling / Heating Valve