Motion
66164 VERSAFLO VORTEX COOLING TUBE V-150

3M
66164 VERSAFLO VORTEX COOLING TUBE V-150

3M™ Versaflo™ Vortex Cooling Tube V-150, 1 EA/Case
Mi Item #02636415
MFR #66164 VERSAFLO VORTEX COOLING TUBE V-150
Price$552.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66164 VERSAFLO VORTEX COOLING TUBE V-150

3M™ Versaflo™ Vortex Cooling Tube V-150, 1 EA/Case
Mi Item #02636415
MFR #66164 VERSAFLO VORTEX COOLING TUBE V-150

Mfr description
66164 VERSAFLO VORTEX COOLING TUBE V-150
  • For industrial/occupational use only. Not for consumer sale or use.
  • Component of the 3M™ Vortex Cooling Assembly V-100.
  • Cool air by up to 50 degrees Farenheit/28 degrees Celsius.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$552.17/each

Specifications

Dimensions

  • Weight
    1.196 lb

Details

  • Color
    Black
  • Connection Type
    Industrial Interchange Fittings
  • Manufacturer Upc Number
    00051138661649
  • Part Number Compatibility
    V-100
  • Pressure Type
    High Pressure
  • Product Types
    Cooling Assembly
  • Series/System Compatibility
    Fresh-Air III
  • Standards Met
    NIOSH
  • System Type
    Versaflo™ AP-600 Portable Panels
  • Type
    Vortex Cooling Tube
  • UPC_NO
    00051138661649
  • Valve Type
    Cooling / Heating Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)